1TB Mini Rugged USBC and USB 3.0 Ext HDD

Order Code: ZT1532812S

£109.99 Inc VAT (20%)


Description

1TB Mini Rugged USBC and USB 3.0 Ext HDD The LaCie RuggedÆ USB-C portable drive marries rugged durability with cuttingedge USB-C. The result is a vault for your data thatís compatible with next-gencomputers like the Apple Macbook, as well as USB computers.
Featuring the marketís highest storage capacity for its size, the LaCie Rugged USB-C gives you enough space to store your digital presentóand future. Massive capacity lets you use the LaCie Rugged as a shuttle drive to transport footage from set to post-production or to store a huge LightroomÆ library.
Creative pros have been depending on LaCie Rugged drives for over a decadebecause they are the most reliable way to transport and capture data in the field.
With resistance to drops, crush, rain, and unauthorized access, the LaCie Rugged USB-C is tough enough for extreme conditionsófrom a sudden rainstorm to a crush of suitcases in an airplane cargo hold.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 1TB Mini Rugged USBC and USB 3.0 Ext HDD
  • Colour
    Orange
  • Type
    Hard Disks
  • Weight
    100g
  • Form
    External Drive
  • Capacity
    1TB
  • Power Supply
    USB Port
  • Portable Or Desktop
    Portable
  • Connection
    USB C
  • Dimensions (W x D x H)
    86x135.1x18.7mm
  • Data Transfer Rate
    130MB/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome