Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
1TB USB-C Portable EXT Solid State Drive
By Sandisk
Order Code:
ZT3524260S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/1tb-usb-c-portable-ext-solid-state-drive/p/ZT3524260S
Add to quotation
View all External Hard Drives
Description
SanDisk 1TB USB-C Portable External Solid State Drive
Specifications
Technical Information
Specifications for 1TB USB-C Portable EXT Solid State Drive
Form
External Drive
Data Transfer Rate
Up to 800MB/s
Weight
40g
Type
Solid State Drives
Capacity
1TB
Power Supply
USB Port
Colour
Black
Portable Or Desktop
Portable
Connection
USB 3.2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome