Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
1TB V2 USB-C 2.5in Portable External SSD
By Lacie
Order Code:
ZT3523962S
£139.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
139.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/1tb-v2-usb-c-2-5in-portable-external-ssd/p/ZT3523962S
Add to quotation
View all External Hard Drives
Description
LaCie 1TB USB-C V2 2.5 Inch Portable External Solid State Drive
Specifications
Technical Information
Specifications for 1TB V2 USB-C 2.5in Portable External SSD
Type
Solid State Drives
Connection
USB-C
Weight
45g
Power Supply
USB Port
Form
External Drive
Portable Or Desktop
Portable
Capacity
1TB
Colour
Moon Silver