2.5in Silicone Laptop Hard Drive Sleeve

Order Code: ZT1538166S

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 - 9£5.374%
10 - 19£5.148%
20 - 49£4.9212%
50 +£4.7016%

Currently unavailable

Description

Startech 2. 5in Silicone Laptop Hard Drive Sleeve This silicone hard drive protector sleeve provides a layer of sturdy protection against potential shock/impact damage for your uninstalled 2. 5in hard drives. The hard drive protector features a durable silicon design and a ventilation hole in the top for enhanced heat dissipation. This versatile hard drive sleeve offers the flexibility to fit most IDE and SATA/SAS 2. 5in HDDs. The silicon sleeve features a tip cover that's specifically designed to protect the hard drive interface ports during transportation, but can be removed for installation. An ideal solution for keeping unused drives safe while not in use, the silicon drive sleeve is a perfect addition to our ''bare drive'' (trayless) hard drive enclosures.

See full description
Specifications for 2.5in Silicone Laptop Hard Drive Sleeve
  • Type
    Computer Accessories Cases
  • Colour
    Transparent
  • Material
    Silicone
  • Weight
    22g
  • Designed For
    Disk Drives