Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
2TB, 3.5", SATA, 7200 RPM, 256 MB cache
By Western Digital
Order Code:
ZT1691071S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£85.49
5%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/2tb-3-5-inch-sata-7200-rpm-256-mb-cache/p/ZT1691071S
Add to quotation
View all External Hard Drives
Description
Western Digital Blue, 3.5", 2000 GB, 7200 RPM
Tags:
#BulkDiscount
Specifications
Specifications for 2TB, 3.5", SATA, 7200 RPM, 256 MB cache
Depth
147mm
Width
101.6mm
Height
26.1mm
Type
HDD
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome