2TB Basic USB3 Grey 2.5in Ext HDD

Order Code: ZT1537190S

£79.99 Inc VAT (20%)


Description

2TB Basic USB3 Grey 2.5in Ext HDD The Easy Way to Store and Go
Seagate Basic pairs delivers simple drag-and-drop backup in a lightweight, compact design. The result? Up to 5 TB of extra storage for your computer in a portable hard drive thatís perfect for life on the go.

Give Your Computer Extra Portable Hard Drive Space
Whether you want to free up hard drive space on your Windows computer or simply back up files so that youíve got a second copy, Seagate Basic makes it ridiculously easy ó just drag and drop! With up to 5 TB of capacity, thereís plenty of room for your growing collection of files.

Take Your Backup Hard Drive Anywhere
Lightweight, compact, and totally portable, Seagate Basic is designed so that you can bring loads of files wherever you go. Just slip the USB 3.0 external hard drive in your bag, head out, and connect to your computer via the included cable.

No Software. No Fuss.
When it comes to backup for Windows, Seagate Basic gets straight to the point. You donít need to worry about installing software or anything else ó itís ready to go out of the box. To use with Macs, simply reformat.

Welcome to simple, on-the-go storage for your digital world.

See full description
Specifications for 2TB Basic USB3 Grey 2.5in Ext HDD
  • Colour
    Grey
  • MFR Part No.
    8SESTJL2000400
  • Type
    Hard Disks
  • Depth
    14.8mm
  • Height
    117mm
  • Width
    80mm
  • Connection
    USB 3.0
  • Portable Or Desktop
    Portable
  • Power Supply
    USB Port
  • Weight
    170g
  • Capacity
    2TB
  • Form
    External Drive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome