Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
2TB Enterprise HDD, SATA 6Gbit/s, 7200RPM, 3.5"
By Toshiba Hdd
Order Code:
ZT1695747S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/2tb-enterprise-hdd-sata-6gbit-s-7200rpm-3-5-inch/p/ZT1695747S
Add to quotation
View all External Hard Drives
Description
Toshiba 2TB SATAIII, 3.5", 2000 GB, 7200 RPM
Specifications
Specifications for 2TB Enterprise HDD, SATA 6Gbit/s, 7200RPM, 3.5"
Type
HDD
Depth
26.1mm
Height
147mm
Width
101.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome