Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
2TB EXT HDD Game Drive for Playstation
By Seagate
Order Code:
ZT4792541S
£109.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
109.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/2tb-ext-hdd-game-drive-for-playstation/p/ZT4792541S
Add to quotation
View all External Hard Drives
Description
Seagate 2TB External HDD Game Drive for PlayStation
Specifications
Specifications for 2TB EXT HDD Game Drive for Playstation
Product Type
Hard Disks
Colour
White
Compatibility
Playstation 4 & 5
Capacity
2TB
Weight
266g
Portable Or Desktop
Portable
Power Supply
USB Port
Connection
USB 3.0
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome