2TB T7 USB3.2C Titan Grey Ext SSD

Order Code: ZT1537383S

£239.99 Inc VAT (20%)


Description

2TB T7 USB3.2C Titan Grey Ext SSD Light and pocket-sized, the Portable SSD T7 both delivers fast speeds and safeguards data for an easy way to store and transfer large files. Experience everyday high performance in your work and play with the T7.

Transfer massive files within seconds with the incredible speed of USB 3.2 Gen 2 on the T7. The embedded PCIe NVMe technology facilitates sequential read/write speeds of up to 1,050/1,000 MB/s, respectively, making the T7 almost twice as fast as the previous T5 model.

SSD stands for Solid State Drive, which means it's built with no moving parts. The hardware can be secured with an AES 256-bit encrypted password and is encased in a sturdy metal body that keeps data intact from falls of up to 2 metres. The T7 is confidently backed by a 3-year limited warranty.

Use T7 without worrying about overheating. The T7's advanced thermal solution uses ePCM technology and the Dynamic Thermal Guard to withstand and control heat, so the compact SSD stays at an optimal temperature even at fast speeds.

Access your files anytime, anywhere. The T7 is compatible with C, Mac, Android devices, gaming consoles and more. Included in the box are USB Type C-to-C and Type C-to-A cables for added convenience.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 2TB T7 USB3.2C Titan Grey Ext SSD
  • Width
    85mm
  • Height
    57mm
  • Weight
    58g
  • Depth
    8mm
  • Dimensions (W x D x H)
    85x57x8mm
  • Data Transfer Rate
    Up to 1050MB/s
  • Capacity
    2TB
  • Type
    Solid State Drives
  • Portable Or Desktop
    Portable
  • Connection
    USB 3.2
  • Power Supply
    USB Port
  • Colour
    Grey
  • Form
    External Drive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome