2TB USB 3.0 Xbox Gaming External Hard Disk Drive

Order Code: ZT2123752S

£109.99 Inc VAT (20%)

Currently unavailable

Description

Seagate 2TB USB 3.0 Xbox Gaming External Hard Disk Drive Take control of your gaming experience with Game Drive for Xbox. Featuring up to 4 TB of storage, this driveís slim and slick design complements Xbox Series X, Xbox Series S, or any generation of Xbox One - perfect for building up your Game Vault and taking it on-the-go. Plus, built in, Xbox green LED lighting creates an epic immersive experience.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 2TB USB 3.0 Xbox Gaming External Hard Disk Drive
  • Width
    81mm
  • Depth
    122.5mm
  • Height
    21.5mm
  • Capacity
    2TB
  • Form
    External Drive
  • Type
    Hard Disks
  • Colour
    Black
  • Power Supply
    USB Port
  • Portable Or Desktop
    Desktop
  • Connection
    USB 3.0
  • Compatibility
    Xbox
  • Weight
    167g