Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
2TB USB-C Portable External SSD Silver
By Lacie
Order Code:
ZT3524161S
£229.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
229.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/2tb-usb-c-portable-external-ssd-silver/p/ZT3524161S
Add to quotation
View all External Hard Drives
Description
LaCie 2TB USB-C Portable External Solid State Drive Silver
Specifications
Specifications for 2TB USB-C Portable External SSD Silver
Form
External Drive
Type
Solid State Drives
Connection
USB-C
Power Supply
USB Port
Capacity
2TB
Colour
Moon Silver
Weight
45g
Portable Or Desktop
Portable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome