Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
3.5'', 10 TB, SATA, 6 Gbit/s, White/Gold
By Toshiba Hdd
Order Code:
ZT1696645S
£269.99
Inc VAT (20%)
1
Add to basket
Get it in
15-19
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/3-5-10-tb-sata-6-gbit-s-white-gold/p/ZT1696645S
Add to quotation
View all External Hard Drives
Description
Toshiba N300, 3.5", 10000 GB, 7200 RPM
Specifications
Specifications for 3.5'', 10 TB, SATA, 6 Gbit/s, White/Gold
Type
HDD
Height
26.1mm
Width
101.8mm
Depth
147mm