Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
3.5In Hard Drive Mounting
By Startech
Order Code:
ZT1585943S
£6.99
each
Inc VAT (20%)
£447.36 minimum order value
Add to basket
Minimum order quantity: 64.
Get it by
Fri, 22nd Nov
In Stock
GBP
447.36
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/3-5in-hard-drive-mounting/p/ZT1585943S
Add to quotation
View all External Hard Drives
Description
3.5in Hard Drive Mounting Bracketadapter For 5.25in Bay
Specifications
Specifications for 3.5In Hard Drive Mounting
Height
30mm
Width
22mm
Type
Storage Drive Tray
Depth
90mm
Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome