Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
32GB, DDR4, 3200MHz, Non-ECC, CL22, 1.2V
By Kingston Ssm
Order Code:
ZT1705404S
£74.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
74.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/32gb-ddr4-3200mhz-non-ecc-cl22-1-2v/p/ZT1705404S
Add to quotation
View all External Hard Drives
Description
Kingston Technology ValueRAM KVR32S22D8/32, 32 GB, 1 x 32 GB, DDR4, 3200 MHz, 260-pin SO-DIMM
Specifications
Specifications for 32GB, DDR4, 3200MHz, Non-ECC, CL22, 1.2V
Height
30mm
Width
69.6mm
Depth
3.7mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome