Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
3M V1.4 8K Dp Connector Cable 3A02564
By Group Gear
Order Code:
ZT1652740S
£15.99
each
Inc VAT (20%)
£223.86 minimum order value
14
Add to basket
Minimum order quantity: 14.
Get it by
Fri, 3rd Jan
In Stock
GBP
223.86
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/3m-v1-4-8k-dp-connector-cable-3a02564/p/ZT1652740S
Add to quotation
View all External Hard Drives
Description
3M V1.4 8K Dp Connector Cable Male/Male Gold Lockable Connect
Specifications
Specifications for 3M V1.4 8K Dp Connector Cable 3A02564
Weight
100g
Cable Length
30m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome