Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
480GB Portable USB-C External SSD Blue
By Sandisk
Order Code:
ZT3523699S
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/480gb-portable-usb-c-external-ssd-blue/p/ZT3523699S
Add to quotation
View all External Hard Drives
Description
SanDisk 480GB Portable USB C NVMe External Solid State Drive Blue
Specifications
Technical Information
Specifications for 480GB Portable USB-C External SSD Blue
Power Supply
USB Port
Portable Or Desktop
Portable
Type
Solid State Drives
Form
External Drive
Weight
40g
Colour
Blue
Data Transfer Rate
Up to 520MB/s
Capacity
480GB
Connection
USB 3.2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome