Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
48TB g Raid Shuttle 4 Tb3 USB-C EXT HDD
By Sandisk
Order Code:
ZT3527804S
£3,999.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
3999.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/48tb-g-raid-shuttle-4-tb3-usb-c-ext-hdd/p/ZT3527804S
Add to quotation
View all External Hard Drives
Description
SanDisk G-RAID SHUTTLE 4 48TB Thunderbolt 3 USB-C Desktop Disk Array External Hard Drive
Specifications
Specifications for 48TB g Raid Shuttle 4 Tb3 USB-C EXT HDD
Power Supply
Mains
Connection
Thunderbolt 3, USB-C
Capacity
48TB
Product Type
Hard Disks
Colour
Black
Portable Or Desktop
Desktop
Weight
7.4kg
Form
External Drive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome