Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
4GB, PC4-19200, DDR4 2400MHz, 1.2V
By Crucial Dram
Order Code:
ZT1700990S
£23.39
Inc VAT (20%)
1
Add to basket
Get it in
9-11
working days
Available
GBP
23.39
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/4gb-pc4-19200-ddr4-2400mhz-1-2v/p/ZT1700990S
Add to quotation
View all External Hard Drives
Description
Crucial CT4G4DFS824A, 4 GB, 1 x 4 GB, DDR4, 2400 MHz, 288-pin DIMM
Specifications
Specifications for 4GB, PC4-19200, DDR4 2400MHz, 1.2V
Height
31mm
Width
133.3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome