Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
4TB, 5400 rpm, 128MB, 3.5", SATA 3 (6GB/s)
By Toshiba Hdd
Order Code:
ZT1701259S
£103.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
103.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/4tb-5400-rpm-128mb-3-5-inch-sata-3-6gb-s/p/ZT1701259S
Add to quotation
View all External Hard Drives
Description
Toshiba P300, 3.5", 4000 GB, 5400 RPM
Specifications
Specifications for 4TB, 5400 rpm, 128MB, 3.5", SATA 3 (6GB/s)
Depth
26.1mm
Width
101.8mm
Type
HDD
Height
147mm