4TB d2 Professional USB C External HDD

Order Code: ZT1532884S

£379.99 Inc VAT (20%)


Description

LaCie 4TB d2 Professional USB C External HDD The essential addition to SSD-based laptops and all-in-one computers with limited storage capacity, the latest d2 USB-C desktop drive massively expands capacity to up to 10TB for professional bandwidthintensive creative applications. The LaCieÆ d2 Professional performs perfectly on Macs and PCs alike and also features Seagate BarraCuda Pro enterprise-class hard drives for industry-leading performance and reliability.

See full description
Specifications for 4TB d2 Professional USB C External HDD
  • Capacity
    4TB
  • Colour
    Black
  • Form
    External Drive
  • Type
    Hard Disks
  • Weight
    1.4kg
  • Warranty
    5 Year Limited Warranty
  • Dimensions (W x D x H)
    60x130x188.5mm
  • Portable Or Desktop
    Desktop
  • Data Transfer Rate
    260MBps
  • Connection
    USB C
  • Power Supply
    Mains

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome