Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
4TB Pro Blade and Transport USB-C External SSD
By Sandisk
Order Code:
ZT3523874S
£729.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
729.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/4tb-pro-blade-and-transport-usb-c-external-ssd/p/ZT3523874S
Add to quotation
View all External Hard Drives
Description
SanDisk Pro-Blade USB-C 4TB External Solid State Drive Transport Enclosure
Specifications
Technical Information
Specifications for 4TB Pro Blade and Transport USB-C External SSD
Product Type
Solid State Drives
Power Supply
USB Port
Capacity
4TB
Form
External Drive
Colour
Black
Weight
210g
Portable Or Desktop
Portable
Connection
USB-C
Data Transfer Rate
Up to 2000MB/s
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome