Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
4TB Rugged Mini USB 3.0 EXT HDD Orange
By Lacie
Order Code:
ZT3523931S
£179.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 22nd Nov
In Stock
GBP
179.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/4tb-rugged-mini-usb-3-0-ext-hdd-orange/p/ZT3523931S
Add to quotation
View all External Hard Drives
Description
LaCie 4TB Rugged Mini USB 3.0 External Hard Drive Orange
Specifications
Specifications for 4TB Rugged Mini USB 3.0 EXT HDD Orange
Capacity
4TB
Power Supply
USB Port
Data Transfer Rate
130MB/s
Type
Hard Disks
Weight
300g
Form
External Drive
Portable Or Desktop
Portable
Colour
Orange
Connection
USB 3.0
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome