Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
4TB Rugged USB-C NVMe Orange External SSD
By Lacie
Order Code:
ZT4972653S
£599.99
Inc VAT (20%)
£759.99
21% off
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
599.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/4tb-rugged-usb-c-nvme-orange-external-ssd/p/ZT4972653S
Add to quotation
View all External Hard Drives
Description
LaCie 4TB Rugged USB-C 2.5 Inch NVMe Orange External Solid State Drive
Tags:
#ReducedPrice
Specifications
Specifications for 4TB Rugged USB-C NVMe Orange External SSD
Product Type
Solid State Drives
Colour
Orange
Dimensions (W x D x H)
64.9x97.9x17mm
Connection
USB 3.1
Capacity
4TB
Portable Or Desktop
Portable
Weight
100g
Data Transfer Rate
Up to 1050MB/s
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome