Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
4TB USB-C External SSD Desk Drive Grey
By Sandisk
Order Code:
ZT5349262S
£409.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
409.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/4tb-usb-c-external-ssd-desk-drive-grey/p/ZT5349262S
Add to quotation
View all External Hard Drives
Description
SanDisk 4TB USB-C External Solid State Grey Desk Drive
Specifications
Specifications for 4TB USB-C External SSD Desk Drive Grey
Product Type
Solid State Drives
Colour
Slate Grey
Portable Or Desktop
Desktop
Capacity
4TB
Weight
268g
Connection
USB 3.2 Gen 2
Power Supply
USB Port
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome