5.25 to 3.5 Hard Drive Hot Swap Bay

Order Code: ZT1539066S

£47.99 Inc VAT (20%)


Description

Startech 5. 25 to 3. 5 Hard Drive Hot Swap Bay This removable hard drive hot-swap bay makes it easy to swap 3. 5� SATA or SAS drives in and out of your server or desktop computer, using an available 5. 25� front drive bay. It features a trayless design that saves you installation time and enables you to insert or remove drives as needed, creating a convenient solution for drive maintenance and interchangeability of data between multiple systems. Hot-swap drives easilyThis hot-swap bay/mobile rack is ideal for IT professionals, such as system administrators or computer operators, for quickly swapping, replacing, or transporting drives between various systems and locations. With support for both SATA and SAS 3. 5� drives, it saves valuable time in environments where storage drives need to be replaced or removed regularly, such as in server rooms and data centres. Valuable drive protectionThe hot-swap bay provides a protective backplane with a durable aluminium housing that offers ventilation to ensure proper air flow and heat dissipation. To safeguard your data, you can lock the drive bay door to prevent unauthorized access to your drive. �Fast data transfersTo maximize the speed and performance of your drives, the mobile rack supports SAS I and II and SATA I, II and III, providing data transfer speeds up to 6Gbps when paired with a compatible controller. The HSB1SATSASBA is backed by a StarTech. com 2-year warranty and free lifetime technical support.

See full description
Specifications for 5.25 to 3.5 Hard Drive Hot Swap Bay
  • Type
    Drive Enclosures
  • MFR Part No.
    8STHSB1SATSASBA
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome