Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
500GB V2 USB-C Portable Silver External Solid State Drive
By Lacie
Order Code:
ZT4188722S
£93.99
Inc VAT (20%)
£119.99
21.5% off
1
Add to basket
Currently unavailable
Unavailable
GBP
93.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/500gb-v2-usb-c-portable-silver-external-solid-state-drive/p/ZT4188722S
Add to quotation
View all External Hard Drives
Description
Accelerate productivity and score some downtime with LaCie Portable SSD - fast file transfers
Tags:
#ReducedPrice
Specifications
Specifications for 500GB V2 USB-C Portable Silver External Solid State Drive
Form
External Drive
Portable Or Desktop
Portable
Capacity
500GB
Type
Solid State Drives
Weight
45g
Power Supply
USB Port
Connection
USB-C
Colour
Moon Silver
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome