Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
6 ft USB Y Cable for External Hard Drive - USB A to mini B
By StarTech.com
Order Code:
ZT1090492S
£7.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.39
0%
5 - 9
£7.09
4%
10 - 19
£6.80
8%
20 - 49
£6.50
12%
50 +
£6.21
16%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
7.39
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/6-ft-usb-y-cable-for-external-hard-drive-usb-a-to-mini-b/p/ZT1090492S
Add to quotation
View all External Hard Drives
Description
6 ft USB Y Cable for External Hard Drive - USB A to mini B
Tags:
#BulkDiscount
Specifications
Specifications for 6 ft USB Y Cable for External Hard Drive - USB A to mini B
Operating Temperature
-20°C to 60°C
Power Type
Bus-Powered
Colour
Black
Weight
97kg
Length
1828mm
MFR Part No.
USB2HABMY6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome