Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
8 GB, DDR4, 2666MHz, Non-ECC, CL19, X16, 1.2V, Unbuffered, DIMM, 288-pin, 1R, 16Gbit
By Kingston Ssm
Order Code:
ZT1704113S
£27.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£27.99
0%
5 - 9
£26.59
5%
10 +
£25.19
10%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/8-gb-ddr4-2666mhz-non-ecc-cl19-x16-1-2v-unbuffered-dimm-288-pin-1r-16gbit/p/ZT1704113S
Add to quotation
View all External Hard Drives
Description
Kingston Technology KCP426NS6/8, 8 GB, DDR4, 2666 MHz, 288-pin DIMM
Tags:
#BulkDiscount
Specifications
Specifications for 8 GB, DDR4, 2666MHz, Non-ECC, CL19, X16, 1.2V, Unbuffered, DIMM, 288-pin, 1R, 16Gbit
Width
133.3mm
Height
31.2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome