Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
8GB DDR4 2400 MT/S 1.2V
By Crucial Dram
Order Code:
ZT1701264S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it in
7-9
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/8gb-ddr4-2400-mt-s-1-2v/p/ZT1701264S
Add to quotation
View all External Hard Drives
Description
Crucial 8GB DDR4 2400 MT/S 1.2V, 8 GB, 1 x 8 GB, DDR4, 2400 MHz, 260-pin SO-DIMM
Tags:
#BulkDiscount
Specifications
Specifications for 8GB DDR4 2400 MT/S 1.2V
Width
69.6mm
Height
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome