Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
8GB, DDR4, 2666 MHz, CL19, 260-pin SODIMM
By Kingston VRAM
Order Code:
ZT1694861S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/8gb-ddr4-2666-mhz-cl19-260-pin-sodimm/p/ZT1694861S
Add to quotation
View all External Hard Drives
Description
Kingston Technology ValueRAM KVR26S19S8/8, 8 GB, 1 x 8 GB, DDR4, 2666 MHz, 260-pin SO-DIMM
Specifications
Specifications for 8GB, DDR4, 2666 MHz, CL19, 260-pin SODIMM
Height
30mm
Width
69.6mm
Depth
3.7mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome