8TB d2 Professional USBC Black Ext HDD

Order Code: ZT1532962S

£329.99 Inc VAT (20%)


Description

8TB d2 Professional USBC Black Ext HDD The essential addition to SSD-based laptops and all-in-one computers with limited storage capacity, the latest d2 USB-C desktop drive massively expands capacity up to 14TB for professional bandwidth intensive creative applications. The LaCieÆ d2 Professional performs perfectly on Macs and PCs alike and also features Seagate BarraCuda Pro enterprise-class hard drives for industry-leading performance and reliability

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 8TB d2 Professional USBC Black Ext HDD
  • Colour
    Black
  • Type
    Hard Disks
  • Depth
    130mm
  • Height
    188.5mm
  • Width
    60mm
  • Weight
    1.4kg
  • Form
    External Drive
  • Capacity
    8TB
  • Dimensions (W x D x H)
    60x130x188.5mm
  • Data Transfer Rate
    260MBps
  • Power Supply
    Mains
  • Portable Or Desktop
    Desktop
  • Connection
    USB C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome