8TB Digital D10 Black USB3.2 Ext HDD

Order Code: ZT1540627S

£269.99 Inc VAT (20%)


Description

8TB Digital D10 Black USB3.2 Ext HDD The WD_Black D10 Game Drive will take your console or PC to the next level and help you keep the competitive edge you need to win. Add up to 8TB1 of extra storage to your device to build up your game library up to 200 games or relive your best in-action moments by saving your favourite gameplay recordings. Rated at 7200 RPM with active cooling technology, WD_Black D10 Game Drive has speeds up to 250MB/s to kick your game into high-performance mode so you can play without limits and drive your game the way you choose.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 8TB Digital D10 Black USB3.2 Ext HDD
  • Type
    Hard Disks
  • Colour
    Black
  • MFR Part No.
    8WDBA3P0080HBKEESN
  • Size
    8TB
  • Weight
    980g
  • Portable Or Desktop
    Portable
  • Data Transfer Rate
    Up to 5GB/s
  • Connection
    USB 3.2
  • Compatibility
    Playstation 4 Pro/Xbox One
  • Power Supply
    USB Port
  • Capacity
    8TB
  • Dimensions (W x D x H)
    125x195x44mm
  • Form
    External Drive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome