Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
900GB SAS 12G Mission Critical 15K SFF BC Multi Vendor HDD
By Hewlett Packard Enterprise
Order Code:
ZT1692946S
£499.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
499.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/900gb-sas-12g-mission-critical-15k-sff-bc-multi-vendor-hdd/p/ZT1692946S
Add to quotation
View all External Hard Drives
Description
Hewlett Packard Enterprise P40432-B21, 2.5", 900 GB, 15000 RPM
Specifications
Specifications for 900GB SAS 12G Mission Critical 15K SFF BC Multi Vendor HDD
Depth
146.1mm
Width
219.2mm
Type
HDD
Height
228.6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome