Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
96TB Graid Shuttle 8 Tb3 USB-C Disk Array
By Sandisk
Order Code:
ZT3527858S
£7,299.99
Inc VAT (20%)
£7,999.99
8.5% off
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
7299.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/96tb-graid-shuttle-8-tb3-usb-c-disk-array/p/ZT3527858S
Add to quotation
View all External Hard Drives
Description
SanDisk G-RAID SHUTTLE 8 96TB Thunderbolt 3 USB-C Desktop Disk Array External Hard Drive
Tags:
#ReducedPrice
Specifications
Specifications for 96TB Graid Shuttle 8 Tb3 USB-C Disk Array
Capacity
96TB
Power Supply
Mains
Connection
Thunderbolt 3, USB-C
Type
Hard Disks
Weight
11.8kg
Form
External Drive
Colour
Black
Portable Or Desktop
Desktop
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome