Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
Blue 2TB 3.5in SATA 6Gbs Int Hard Drive
By Western Digital
Order Code:
ZT3528465S
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/blue-2tb-3-5in-sata-6gbs-int-hard-drive/p/ZT3528465S
Add to quotation
View all External Hard Drives
Description
Western Digital Blue 2TB 3.5 Inch SATA 6Gbs 5640 RPM 64MB Buffer Internal Hard Drive
Specifications
Specifications for Blue 2TB 3.5in SATA 6Gbs Int Hard Drive
Data Transfer Rate
Up to 180MBps
Capacity
2TB
Weight
450g
Form
Internal Drive
Colour
Blue
Type
Hard Disks
Dimensions (W x D x H)
101.6x147x26.1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome