Dual 2.5 to 3.5 HDD Bracket for SATA HDD

Order Code: ZT1537801S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.157%


Description

Dual 2. 5 to 3. 5 HDD Bracket for SATA HDD The BRACKET25X2 Dual hard drive mounting bracket kit lets you installtwo 2. 5in SATA hard drives (HDD) or solid state drives (SSD) into a single 3. 5in mounting bay -- enabling you to significantly increase the performance of your desktop by adding the speed of a2. 5in SSD. Maximize theinternal mounting space of your computer, by installing two 2. 5in hard drives in the same 3. 5in bay. The bracket can be used with SATA hard drives and solid statesFor a hassle-free installation, the hard drive mounting kit includes all required data and power cabling for both SATA drives. Plus, the bracket can support IDE drives when using our 2. 5in to 3. 5inIDE Hard Drive cable adapter (IDE4044). The BRACKET25X2 features solid steel construction, and is backed by a StarTech. com lifetime warranty and free lifetime technical support.

See full description
Specifications for Dual 2.5 to 3.5 HDD Bracket for SATA HDD
  • Type
    Carrier Panel
  • Width
    102mm
  • Height
    22mm
  • Depth
    116mm
  • Material
    Steel
  • Colour
    Silver
  • HDD
    None Shipped
  • Dimensions (W x D x H)
    102x116x220mm
  • Form
    Drive Bracket
  • Capacity
    1 Drive
  • Weight
    73g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome