Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
Elements 18TB USB 3.0 Desktop EXT HDD
By Western Digital
Order Code:
ZT3528430S
£429.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
429.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/elements-18tb-usb-3-0-desktop-ext-hdd/p/ZT3528430S
Add to quotation
View all External Hard Drives
Description
Western Digital ELEMENTS 18TB USB 3.0 3.5 Inch Desktop External Hard Drive
Specifications
Specifications for Elements 18TB USB 3.0 Desktop EXT HDD
Power Supply
USB Port
Weight
900g
Capacity
18TB
Type
Hard Disks
Colour
Black
Form
External Drive
Portable Or Desktop
Desktop
Connection
USB 3.0
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome