Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
Extreme Pro 4TB Portable USB-C External Solid State Drive
By Sandisk
Order Code:
ZT4188736S
£569.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
569.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/extreme-pro-4tb-portable-usb-c-external-solid-state-drive/p/ZT4188736S
Add to quotation
View all External Hard Drives
Description
From the brand trusted by professional photographers worldwide
Specifications
Specifications for Extreme Pro 4TB Portable USB-C External Solid State Drive
Power Supply
USB Port
Type
Solid State Drives
Connection
USB 3.2
Capacity
4TB
Form
External Drive
Colour
Black/Orange
Portable Or Desktop
Portable
Weight
77.5g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome