Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
g Drive 22TB USB-C External Hard Drive
By Sandisk
Order Code:
ZT3523991S
£739.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
739.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/g-drive-22tb-usb-c-external-hard-drive/p/ZT3523991S
Add to quotation
View all External Hard Drives
Description
SanDisk G-DRIVE 22TB USB-C Stainless Steel External Hard Drive
Specifications
Specifications for g Drive 22TB USB-C External Hard Drive
Capacity
22TB
Form
External Drive
Connection
USB-C
Type
Hard Disks
Colour
Space Grey
Weight
1.32kg
Portable Or Desktop
Portable
Power Supply
USB Port
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome