Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
g Drive 2TB ArmorATD USB-C External HDD
By Sandisk
Order Code:
ZT3524350S
£149.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
149.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/g-drive-2tb-armoratd-usb-c-external-hdd/p/ZT3524350S
Add to quotation
View all External Hard Drives
Description
Sandisk Professional G-DRIVE 2TB ArmorATD USB-C External Hard Drive
Specifications
Technical Information
Specifications for g Drive 2TB ArmorATD USB-C External HDD
Type
Hard Disks
Form
External Drive
Connection
USB-C
Weight
250g
Data Transfer Rate
Up to 130MB/s
Power Supply
USB Port
Capacity
2TB
Colour
Space Grey
Portable Or Desktop
Portable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome