Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
g Drive Pro 4TB Thunderbolt 3 EXT HDD
By G-Technology
Order Code:
ZT3526534S
£419.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
419.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/g-drive-pro-4tb-thunderbolt-3-ext-hdd/p/ZT3526534S
Add to quotation
View all External Hard Drives
Description
G-Technology G-Drive Pro 4TB Thunderbolt 3 External Hard Disk Drive
Specifications
Specifications for g Drive Pro 4TB Thunderbolt 3 EXT HDD
Capacity
4TB
Colour
Space Grey
Connection
Thunderbolt 3
Power Supply
USB Port
Portable Or Desktop
Portable
Form
External Drive
Product Type
Hard Disks
Weight
1.24kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome