Internal SSD 960GB A400 SATA 2.5in

Order Code: ZT1530816S

£59.99 Inc VAT (20%)


Description

Kingston Internal SSD 960GB A400 SATA 2.5in Kingstonís A400 solid-state drive dramatically improves the responsiveness of your existing system with incredible boot, loading and transfer times compared to mechanical hard drives. Powered by a latest-gen controller for read and write speeds of up to 500MB/s and 450MB/, this SSD is 10x faster than a traditional hard drive for higher performance, ultra-responsive multi-tasking and an overall faster system. Also more reliable and durable than a hard drive, A400 is available in multiple drive form factors and capacities from 120GBñ960GB.

See full description
Specifications for Internal SSD 960GB A400 SATA 2.5in
  • Height
    7mm
  • Weight
    41g
  • Interface
    Serial Ata Iii
    Serial Ata Iii
  • Depth
    69.9mm
  • Width
    100mm
  • Capacity
    960GB
  • Data Transfer Rate
    Up to 500MB/s
  • Form
    Internal Drive
  • Type
    Solid State Drives
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome