Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
IronWolf 4TB SATA 3.5IN Internal HDD
By Seagate
Order Code:
ZT3524641S
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/ironwolf-4tb-sata-3-5in-internal-hdd/p/ZT3524641S
Add to quotation
View all External Hard Drives
Description
Seagate IronWolf 4TB SATA 3.5 Inch Internal Hard Drive
Specifications
Specifications for IronWolf 4TB SATA 3.5IN Internal HDD
Type
Hard Disks
Form
Internal Drive
Capacity
4TB
Portable Or Desktop
Desktop
Data Transfer Rate
600MB/s
Weight
490g
Colour
Black/Red/Green
Connection
SATA 6.0GB/s
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome