Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
IronWolf ST6000VN006 Internal Hard Drive 3.5" 6 TB Serial Ata III
By Seagate
Order Code:
ZT3454860S
£174.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
174.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/ironwolf-st6000vn006-internal-hard-drive-3-5-inch-6-tb-serial-ata-iii/p/ZT3454860S
Add to quotation
View all External Hard Drives
Description
Seagate IronWolf ST6000VN006. HDD size: 3.5", HDD capacity: 6 TB, HDD speed: 5400 RPM
Specifications
Specifications for IronWolf ST6000VN006 Internal Hard Drive 3.5" 6 TB Serial Ata III
Data Transfer Rate
202MB/s
Form
Internal
Connection
SATA 6.0GB/s
Capacity
6TB
Product Type
Hard Disks
Weight
630g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome