Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
IronWolf ST8000VN002 Internal Hard Drive 3.5" 8 TB Serial Ata III
By Seagate
Order Code:
ZT3454943S
£199.99
Inc VAT (20%)
£209.99
4.5% off
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/ironwolf-st8000vn002-internal-hard-drive-3-5-inch-8-tb-serial-ata-iii/p/ZT3454943S
Add to quotation
View all External Hard Drives
Description
Seagate IronWolf ST8000VN002. HDD size: 3.5", HDD capacity: 8 TB, HDD speed: 5400 RPM
Specifications
Specifications for IronWolf ST8000VN002 Internal Hard Drive 3.5" 8 TB Serial Ata III
Type
Hard Disks
Connection
SATA 6.0GB/s
Data Transfer Rate
210MB/s
Form
Internal
Weight
720g
Capacity
8TB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome