LaCie 16TB 1big Thunderbolt 3 USB3.1 Dock External Hard Drive with CF and SD Card Slots DisplayPort Dual Thunderbolt 3 Ports

Order Code: ZT2122483S

£799.99 Inc VAT (20%)


Description

LaCie 16TB 1big Thunderbolt 3 USB3.1 Dock External Hard Drive with CF and SD Card Slots DisplayPort Dual Thunderbolt 3 Ports The LaCie 1big Dock is a Thunderbolt 3 storage hub that lets you ingest files directly through built-in CF and SD card slots, connect two 4K displays, daisy chain devices via USB-C or USB 3.0 ports, and charge your laptop with up to 70W of poweróall through a single cable. Whatís more, it features an advanced-cooling design and a swappable, enterprise-class drive because what matters most? Extended reliability.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for LaCie 16TB 1big Thunderbolt 3 USB3.1 Dock External Hard Drive with CF and SD Card Slots DisplayPort Dual Thunderbolt 3 Ports
  • Weight
    1.7kg
  • Depth
    118mm
  • Width
    56.3mm
  • Height
    217mm
  • Dimensions (W x D x H)
    56.3x217x118mm
  • Portable Or Desktop
    Desktop
  • Data Transfer Rate
    Up to 260MBps
  • Capacity
    16TB
  • Connection
    USB C
  • Product Type
    Hard Disks
    External Drive
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome