Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
My Passport Ultra Mac 5TB USB3 EXT HDD
By Western Digital
Order Code:
ZT4792441S
£169.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
169.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/my-passport-ultra-mac-5tb-usb3-ext-hdd/p/ZT4792441S
Add to quotation
View all External Hard Drives
Description
Western Digital My Passport Ultra 5TB USB 3.0 External Hard Drive for Mac
Specifications
Specifications for My Passport Ultra Mac 5TB USB3 EXT HDD
Type
Hard Disks
Power Supply
USB
Form
External
Connection
USB
Capacity
5TB
Weight
230g
Colour
Grey
Data Transfer Rate
Up to 5GB/s
Portable Or Desktop
Portable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome