Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
NV2 M.2 250GB PCIe NVMe Internal SSD
By Kingston
Order Code:
ZT3523922S
£33.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
33.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/nv2-m-2-250gb-pcie-nvme-internal-ssd/p/ZT3523922S
Add to quotation
View all External Hard Drives
Description
Kingston Technology NV2 M.2 250GB PCI Express 4.0 NVMe Internal Solid State Drive
Specifications
Specifications for NV2 M.2 250GB PCIe NVMe Internal SSD
Capacity
250GB
Type
Solid State Drives
Form
Internal Drive
Weight
7g
Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome