Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
NV2 M.2 500GB PCIe NVMe Internal SSD
By Kingston
Order Code:
ZT3523898S
£43.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
43.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/nv2-m-2-500gb-pcie-nvme-internal-ssd/p/ZT3523898S
Add to quotation
View all External Hard Drives
Description
Kingston Technology NV2 M.2 500GB PCI Express 4.0 NVMe Internal Solid State Drive
Specifications
Specifications for NV2 M.2 500GB PCIe NVMe Internal SSD
Type
Solid State Drives
Form
Internal Drive
Weight
7g
Capacity
500GB
Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome