P10 2.5 Inch USB3.2 Gaming External Hard Drive for Xbox One

Order Code: ZT2124076S

£109.99 Inc VAT (20%)


Description

Western Digital P10 2.5 Inch USB3.2 Gaming External Hard Drive for Xbox One The WD_BLACK™ P10 Game Drive for Xbox™ gives your Xbox the performance enhancing tools it needs to keep your competitive edge.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for P10 2.5 Inch USB3.2 Gaming External Hard Drive for Xbox One
  • Depth
    118mm
  • Width
    88mm
  • Height
    20.8mm
  • Weight
    140g
  • Power Supply
    USB Port
  • Portable Or Desktop
    Portable
  • Capacity
    2TB
  • Form
    External Drive
  • Compatibility
    Xbox Series XIS / Xbox 1
  • Data Transfer Rate
    Up to 5GB/s
  • Connection
    USB 3.2
  • Type
    Hard Disks
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome